Shop HALLMARKIND INDUSTRIES
See all product information
Create Account
Pump, Deep Well, 1/2HP, 4", 115V/60HZ/1PH, Max 150'/ 25gpm, 5 Stg all S.S
- Mfr # MA0343X-4-115
- Zoro # G522982393
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Includes
1 Pump, 1 Splice & Kit, Manual
Rated Voltage
115V AC
Max. Head (Ft.)
150 ft
Length (In.)
26 in
Shape
Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA0343X-4-115
- Zoro #
- G522982393
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length (In.)
- 26 in
- Width (In.)
- 4"
Details
- Includes
- 1 Pump, 1 Splice & Kit, Manual
- Rated Voltage
- 115V AC
- Max. Head (Ft.)
- 150 ft
- Shape
- Cylinder
- Phase - Pumps
- Single
- Application
- Plumbing, Well Pumps,
- Discharge Port (In.)
- 1.25" NPTF
- Color
- Silver
- Nominal Flow Rate
- 25 GPM at 0 ft Head
- For Use With
- SP0465X-125
- HP
- 0.5 hp
- Discharge Head Material
- Stianless Steel
Description
Pump, Deep Well, 1/2 HP, 4" max OD, 115V, 60HZ, Max head 150', max flow 25gpm, 1.25" NPT output 5 tage stainless steel exterior, built-in starter box
- All stainless steel exterior
- Built in starter box. Exteral control box not needed.
- Built-in Thermal protection
- Includes splice kit, tape kit, manual
- 4" max OD, fits 5" or bigger casings
- High efficiency motor, all copper winding
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.