BackandSideStopKit, 72"W, 36"D, Blk
- Mfr # HWB-BES-7236ME
- Zoro # G9399467
product price:Â
$
51.79
/ea
Key Features
For Use With
48 in x 36 in Workbenches
Width
72 in
Height
6 in
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HWB-BES-7236ME
- Zoro #
- G9399467
- UPC #
- 192109037374
- Country of Origin
- United States
Dimensions
- Width
- 72 in
- Height
- 6 in
- Depth
- 36 in
- For Top Depth
- 36 in
- For Work Station Width
- 72 in
- Overall Depth
- 36 in
- For Top Width
- 48 in
- Overall Height
- 6 in
- Overall Width
- 72 in
- Compatible Workstation Width
- 72 in
Description
Back & Side Stop Kit, Product Type Back & Side Stop Kit, Assembly Unassembled, Color Black, Overall Width 72 in, Includes (2) End Stops, Back Stop, Includes Mounting Hardware Yes, Material Steel, Overall Depth 36 in, Overall Height 6 in, Compatible with Manufacturer Part Number HWB7236E, HWB7236M, HWB7236S, Finish Powder Coated, For Use With 48 in x 36 in Workbenches, Metal Material Gauge 12 ga, Compatible with Series HWB7236E-ME, HWB7236M-ME, HWB7236S-ME, ESD Safe No, For Top Depth 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.