Zoro Homepage

Cable Reel Rack, 4-Axle Starter, 36 in. W

  • Mfr # HRR3636123-4S-PB

  • Zoro # G3467311


product price: $798.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Overall Depth
36 in
Overall Height
123 in
Number of Spindles
4
Material
Steel
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRR3636123-4S-PB
Zoro #
G3467311
UPC #
192109030214
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
36 in
Overall Height
123 in
Depth
36"
Width
36"
Height
123"
For Maximum Spool Diameter
24 in

Details

Item
Reel Rack Starter
Number of Spindles
4
Material
Steel
Finish
Powder Coated
Color
Blue/Gray
Construction
Steel
Number of Openings
0
Type
4-Axle Starter
Includes
Axle Brackets, (4) 2 3/8 in O.D. Axles
Load Capacity
6,000 lb
Adjustment Type
Bracket
Load Capacity per Level
2,000 lb
For Maximum Number of Spindles
4
Rack Configuration
Starter
Duty Rating
Heavy-Duty
Whole Unit Load Capacity
6,000 lb

Description

Reel Rack Starter, Adjustment Type Bracket, Color Blue/Gray, Finish Powder Coated, Material Steel, Overall Depth 36 in, Overall Height 123 in, Overall Width 36 in, Whole Unit Load Capacity 6,000 lb, Load Capacity per Level 2,000 lb, Includes Axle Brackets, (4) 2 3/8 in O.D. Axles, For Maximum Number of Spindles 4, Heavy-Duty Duty Rating, 24 in For Maximum Spool Diameter, Number of Spindles 4, Rack Configuration Starter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.