Wardrobe Locker, 15 in W, 15 in D, 78 in H, (1) Wide, (2) Tier, Dark Gray

  • Mfr # U1558-2HV-A-HG
  • Zoro # G7822333
product price: 
$
407.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
15 in
Overall Depth
15 in
Overall Height
78 in
Color
Dark Gray
Opening Height
36 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U1558-2HV-A-HG
Zoro #
G7822333
UPC #
-
Country of Origin
United States
Color
Dark Gray
Locker Configuration
(1) Wide, (2) Tier
Door Type
Ventilated
Item
Wardrobe Locker
Locker Material
Steel
Includes
Number Plate
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Lock Type
Padlock Hasp
Legs
6"
Locker Configurations
(1) Wide, (2) Tier
Locker Door Type
Ventilated
Number of Openings
2
Locker Color Family
Grays
Tier
Two
Locker Handle Type
Recessed Lift
Item - Wardrobe Lockers
Wardrobe Locker
Locker Lock Type
Accommodates Built-In Lock or Padlock
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Finish
Powder Coated
Legs Included
Yes
Assembled/Unassembled
Assembled
Material
Cold rolled steel
Handle Type
Recessed Lift
Green Certification or Other Recognition
GREENGUARD(R) Certified
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Locker Finish
Powder Coated
Audit Trail Storage
None
Frame Assembled
Assembled
Number of Tiers
2
Number of Shelves per Opening
0
Includes Locks
No
Number of Units Wide
1
Includes Number Plates
Yes
Includes Hanging Rod
No
Locker Color
Dark Gray

Dimensions

Overall Width
15 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
36 in
Opening Depth
14 in
Opening Width
12 1/4 in
Frame Material Thickness
16 ga
Door Material Thickness
16 ga
Panel Material Thickness
24 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 1, Door Type Ventilated, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Dark Gray, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 15 in, Handle Type Recessed Lift, Includes Number Plate, Includes Hanging Rod No, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 14 in, Opening Height 36 in, Opening Width 12 1/4 in

Ratings & reviews