Zoro Homepage

Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Tan

  • Mfr # 415S24M-PT

  • Zoro # G7738351


product price: $484.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Number of Shelves
4
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415S24M-PT
Zoro #
G7738351
UPC #
-
Country of Origin
United States

Dimensions

Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
72 in
Overall Cabinet Height
72"
Cabinet Height Range
Full Height (59" and Taller)
Overall Cabinet Depth
24"
Overall Cabinet Width
36"
Overall Height
72 in
Overall Width
36 in
Door Material Thickness
22 ga
Shelf Material Thickness
22 ga
Overall Depth
24 in
Panel Material Thickness
22 ga

Details

Number of Shelves
4
Color
Tan
Material
Steel
Mobile/Stationary
Mobile
Number of Doors
2
Door Type
Solid
Item
Storage Cabinet
Duty Rating
Commercial
Number of Drawers
0
No. of Drawers
0
Finish - Cabinets
Powder Coated
Includes
(2) keys; Casters
Cabinet Locking Mechanism
Keyed
Caster Type
(4) Swivel with Locks
Finish
Powder Coated
Cabinet Style
Shelving
Casters Included
Yes
Item - Storage Cabinets
Storage Cabinet
Caster Configuration
(4) Swivel with Brakes
Locking Cabinet
Yes
Cabinet Handle Style
Swing
Material - Cabinets
Steel
Locking Points
3 Points
Gauge
22
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Assembled/Unassembled
Unassembled
Number of Cabinet Shelves
4
Shelf Capacity
200 lb
Cabinet Strength Rating
Commercial
Cabinet Color
Tan
Cabinet Door Type
Standard
Green Certification or Other Recognition
GREENGUARD(R) Certified
Cabinet Storage Components
Shelves
Mobility
Mobile
Series
400
Body Panel Type
Solid
Shelf Adjustment Increments
2 in
Audit Trail Storage
None
Load Capacity per Shelf
200 lb
Number of Keys
2
Includes Keys
Yes
Lock Type
Keyed
Door Locking Points
3
Method of Construction
Welded
For Use Outdoors
No
Door Handle Type
Swing
Frame Assembled
Unassembled
Cabinet Finish
Powder Coated
Door Opening
180 Degrees
Base Type
Casters
Cabinet Material
Steel
Shelf Adjustability
Adjustable
For Use Indoors/Outdoors
No

Description

Storage Cabinet, Base Type Casters, Body Panel Type Solid, Cabinet Color Tan, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Light Duty, For Use Indoors/Outdoors No, Frame Assembled Unassembled, Load Capacity per Shelf 200 lb, Lock Type Keyed, Mobility Mobile, Mounting Location Freestanding, Number of Shelves 4, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Audit Trail Storage None, Cabinet Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.