Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Marine Blue

  • Mfr # URB1288-1ASB-MB

  • Zoro # G7662347


product price:  $349.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
URB1288-1ASB-MB
Zoro #
G7662347
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
17 in
Opening Width
9 1/4 in
Door Material Thickness
16 ga
Frame Material Thickness
16 ga
Panel Material Thickness
24 ga
Base/Leg Height
6 in

Details

Color
Marine Blue
Locker Configuration
(1) Tier, (1) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Handle Type
Recessed Lift
Locker Configurations
(1) Wide, (1) Tier
Handle Type
Recessed Lift
Locker Door Type
Louvered
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legs Included
Yes
Locker Material
Steel
Number of Openings
1
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Finish
Powder Coated
Item - Wardrobe Lockers
Wardrobe Locker
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Lock Type
Padlock Hasp
Tier
One
Assembled/Unassembled
Assembled
Material
Cold rolled steel
Includes
Closed Base, Padlock
Legs
6"
Locker Color Family
Blues/Purples
Lock Type
Padlock Hasp
Hook Type
Double Prong, (2) Single Prong
Method of Construction
Welded
Frame Assembled
Assembled
Includes Number Plates
Yes
Locker Finish
Powder Coated
Includes Hanging Rod
No
Number of Units Wide
1
Number of Shelves per Opening
1
Locker Color
Blue
Audit Trail Storage
None
Number of Tiers
1
Includes Slope Top Panel
Yes

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Base/Leg Height 6 in, Handle Type Recessed Lift, Includes Closed Base, Padlock, Includes Hanging Rod No, Includes Slope Top Panel Yes, Locker Finish Powder Coated, Locker Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.