Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (3) Tier, Tan

  • Mfr # U1288-3G-A-PT

  • Zoro # G8149495


product price:  $288.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Color
Tan
Opening Height
22 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1288-3G-A-PT
Zoro #
G8149495
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
22 1/4 in
Opening Depth
17 in
Opening Width
9 1/4 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(1) Wide, (3) Tier
Door Type
Louvered
Item
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Handle Type
Recessed Lift
Lock Type
Padlock Hasp
Locker Handle Type
Recessed Lift
Legs Included
Yes
Locker Material
Steel
Legs
6"
Green Certification or Other Recognition
GREENGUARD(R) Certified
Tier
Three
Assembled/Unassembled
Assembled
Locker Color Family
Beiges/Whites
Locker Configurations
(1) Wide, (3) Tier
Includes
Piano Hinge, Stainless Steel Recessed Handle
Material
Galvanneal Steel
Finish
Powder Coated
Hooks per Opening
(1) Two Prong Ceiling Hook
Number of Openings
3
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Door Type
Louvered
Item - Wardrobe Lockers
Wardrobe Locker
Hook Type
Double Prong
Number of Lockers
3
Locker Color
Tan
Number of Tiers
3
Includes Number Plates
Yes
Audit Trail Storage
None
Locker Finish
Galvanneal
Frame Assembled
Assembled
Number of Units Wide
1

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 3, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Galvanneal, Locker Material Steel, Number of Lockers 3, Opening Depth 17 in, Opening Height 22 1/4 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.