Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Tan

  • Mfr # USV3288-2A-PT

  • Zoro # G2142099


product price:  $723.99
/ea
Additional $215.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Color
Tan
Opening Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USV3288-2A-PT
Zoro #
G2142099
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
18 in
Overall Height
78 in
Opening Height
34 in
Opening Width
9 1/4 in
Opening Depth
17 in
Frame Material Thickness
16 ga

Details

Color
Tan
Locker Configuration
(2) Tier, (3) Wide
Door Type
Clearview
Item
Wardrobe Locker
Includes
Piano Hinge, Stainless Steel Recessed Handle
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Assembled/Unassembled
Assembled
Item - Wardrobe Lockers
Wardrobe Locker
Material
Cold rolled steel
Locker Door Type
Clearview
Legs
6"
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Lock Type
Accommodates Built-In Lock or Padlock
Tier
Two
Locker Handle Type
Recessed Lift
Number of Openings
6
Locker Color Family
Beiges/Whites
Finish
Powder Coated
Locker Material
Steel
Handle Type
Recessed Lift
Legs Included
Yes
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Configurations
(3) Wide, (2) Tier
Lock Type
Padlock Hasp
Hook Type
Double Prong, (2) Single Prong
Frame Assembled
Assembled
Number of Units Wide
3
Includes Number Plates
Yes
Number of Tiers
2
Number of Lockers
6
Audit Trail Storage
None
Locker Finish
Powder Coated
Locker Color
Tan

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 18 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 17 in, Opening Height 34 in, Opening Width 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.