Shop HALO

LEDDownlight, PC, Wht, Flush Mount, 6"Dia

  • Mfr # SMD6R07FS5
  • Zoro # G224794973

product price: 
$
27.45
/ea

Key Features

Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Dimming Range
100% to 5%
For Bulb Type
LED
Ambient Temperature - Maximum
104 Degrees F
Dimmable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SMD6R07FS5
Zoro #
G224794973
UPC #
080083305742
Country of Origin
China
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Dimming Range
100% to 5%
For Bulb Type
LED
Ambient Temperature - Maximum
104 Degrees F
Dimmable
Yes
Series
SMD
Ambient Temperature - Minimum
-22 Degrees F
Environmental Rating
Wet Location Rated
Housing Finish
Matte
Housing Color
White
Shade Shape
Round
Standards
Air-Tite, Energy Star, IC-Rated
Color Rendering Index
90
Light Output
800 lm
Color Selectable
Selectable
Lumen Selectable
Not Selectable
Dimming Method
Phase Cut
Includes
E26 Socket Adapter, Hardware, Mounting Bracket, Quick-Connect
Rated Life
50,000 hr
Mounting Hardware Included
Mounting Hardware
Dimming Type
Step Dimming
Maximum Fixture Wattage
7.9 W
Voltage
120V AC
Item
LED Downlight
Housing Material
Polycarbonate
Fixture Type
Flush Mount
Lens Material
Polycarbonate

Dimensions

Overall Height
2 5/8 in
Diameter
6 in
Manufacturers Warranty Length
5 yr
Overall Width
7 1/2 in
Length
6 in
Overall Length
6 in

Description

LED Downlight, Diameter 6 in, Overall Length 6 in, Series SMD, Light Output 800 lm, Color Temperature 2700K, 3000K, 3500K, 4000K, 5000K, Color Rendering Index 90, Maximum Fixture Wattage 7.9 W, Voltage 120V AC, Overall Height 2 5/8 in, Overall Width 7 1/2 in, Housing Color White, Housing Finish Matte, Housing Material Polycarbonate, Dimmable Yes, Lens Material Polycarbonate, Mounting Hardware Included Mounting Hardware, Lighting Technology LED, Dimming Method Phase Cut

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.