RL4 Series Matte White 4 in. W LED Retrofit Recessed Lighting 11.7 W
- Mfr # RL4LS9FSD2W1EWH
- Zoro # G901293997
product price:
$
28.59
/ea
Key Features
Lumens
900, Up to 621 and 1,006, Friction blade mounting
Voltage
120V
Length
5.313 Inches
Height
5.313 Inches
CRI
90, L70 at 70,000 hours (70% lumen maintenance at 70,000 hours)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RL4LS9FSD2W1EWH
- Zoro #
- G901293997
- UPC #
- 80083257683
- Country of Origin
- China
- Lumens
- 900, Up to 621 and 1,006, Friction blade mounting
- Voltage
- 120V
- CRI
- 90, L70 at 70,000 hours (70% lumen maintenance at 70,000 hours)
- Lamp Type
- LED
- Amperage Rating
- 0.075A - 0.0875A
Dimensions
- Length
- 5.313 Inches
- Height
- 5.313 Inches
Description
The RL4 SeleCCTable is a complete LED baffle trim module for 4 in. aperture recessed downlights and suitable for new construction, remodel and retrofit installation. Adding convenience, the field-selectable color temperature switch allows users to choose between five different color temperatures for the desired application need. The lens provides uniform illumination and precision design makes any housing airtight for added savings and code compliance.
- • SeleCCTable models use the switch to choose between 2700K, 3000K, 3500K, 4000K and 5000K CCT
- • Field-selectable color temperatures LED downlight with baffle trim
- • Use with 4 in. housings with screw base adapter included
- • For use with 4 in. Halo and other new construction and remodel housings
- • 90 CRI, 70% lumen maintenance at 70,000 hours
- • Lumens up to 621 and 1,006, friction blade mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.