175/195/225 Wattage Adjustable Linear LED High Bay, 4000K/5000K, 100-277V
- Mfr # LLS-X-HBLIN8-4-225/195/175-CC
- Zoro # G524996732
Key Features
Specifications
Details
- MFR #
- LLS-X-HBLIN8-4-225/195/175-CC
- Zoro #
- G524996732
- UPC #
- 840559900259
- Country of Origin
- China
- Color Temperature
- 4,000 K or 5,000 K
- Standards
- DLC Premium, UL Listed, ROHS
- Lumens
- 26,250 | 29,250 | 33,750 lm
- Lumens Per Watt
- 150
- Housing Material
- Die-Cast Aluminum
- Item
- LED High Bay Lights
- Fixture Voltage
- 100-277 V
- Watts
- 175, 195, 225 W
- Housing Color
- White
- Dimmable
- Yes
- Beam Angle
- 120°
- CRI
- 80+
- Rated Life
- 100,000 (L70) hours
- Fixture Lens Material
- Frosted Lens
Dimensions
- Height
- 3 in
- Length
- 44.3 in
- Width
- 12.6 in
Description
This linear LED high bay has a white die-cast aluminum housing and chain-cable mounting. It measures 44.3 inches long, 12.6 inches wide, and 3 inches high.
Built-in wattage adjustment provides 175W, 195W, or 225W operation. Color temperature adjustment provides 4000K or 5000K light.
Where This Product Fits BestThis fixture is identified for warehouse and distribution center lighting. Its linear form suits overhead high-bay layouts where fixture spacing follows the lighting plan.
Verify mounting support, mounting height, circuit capacity, and illumination requirements before installation.
Performance and Functional ConsiderationsOutput ranges from 26,250 to 33,750 lumens at 150 lumens per watt. The fixture uses a 120-degree beam angle and frosted lens.
It has 80+ CRI, 0-10V dimming, and an integrated motion sensor. Electrical performance includes 50/60 Hz operation, 0.90 power factor, and 20% maximum THD.
The fixture operates from -40 to 113 degrees F and includes 6kV surge protection. Rated life is 100,000 L70 hours.
Safety, CertificationsThis high bay is UL listed and DLC Premium listed.
Confirm applicable electrical and installation requirements before commissioning.
SKU Variant: 100-277V.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.