Solar Powered Twin Head Flood Light, 120 V, 50 W, 2-Lamp, LED Lamp, Cool White Light, 680 Lumens

  • Mfr # MSLED600

  • Zoro # G513767008


product price:  $94.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSLED600
Zoro #
G513767008
UPC #
80083787104
Country of Origin
China

Description

HALO Solar Powered Twin Head Flood Light, 120 V, 0.41 A, 50 W Wattage, 2 Lamps, LED Lamp, 70 CRI, 180 deg Beam, 3000 K Color Temperature, 680 Lumens, Cool White Light, 70 ft Detection, Fixture Material: Polycarbonate, Fixture Color: Bronze, Dimensions: 6.2 in H x 4.1 in W x 12.1 in D, Wall Mounting, Includes: Bulb, Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.