Zoro Homepage

1/4" x 3/8" Compression x FPT SS Female Run Tee

  • Mfr # 771LF SS 3/8 X 1/4

  • Zoro # G6139332


product price: $49.29
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x FPT
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771LF SS 3/8 X 1/4
Zoro #
G6139332
UPC #
-
Country of Origin
Cambodia

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
3/8" x 1/4"
Hex Size
13/16 in
Compression Thread Size
9/16-20
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size B
1/4-18
Thread Size C
9/16-20
Fitting Side B Tube Outer Diameter
1/4 in
Overall Length
2 1/8 in
Fitting Side C Pipe Size
1/4 in
Thread Size A
9/16-20
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 3
9/16"-20
Thread Size 1
9/16"-20
Thread Size 2
1/4"-18

Details

Item
Compression Tee Fitting
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x FPT
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
Run Tee
Pipe Fitting Connection Type
Compression x FPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Max. Pressure
3350 to 6550 psi
Standards
ASME, ASTM-A, CE, GOST, ISO 9001, MIL-F-18866, RoHS, SAE
Compliance
GOST, ISO 9001, RoHS
Series
Let-Lok
Fitting Side C Connection Type
FNPT
Material Grade
316
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Application
Chemical
Compatible Fitting Brands
Swagelok
Minimum Operating Temperature
425 Degrees F
Maximum Operating Pressure
6,550 psi
Maximum Operating Temperature
1,200 Degrees F
Fitting Side B Connection Type
Compression
Fitting Material
Stainless Steel
Fitting Shape
Tee
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
425 Degrees F
For Media Type
Air, Chemicals, Gases, Non-Potable Water
Operating Pressure - Maximum
6,550 psi
Fitting Side 2 Connection Type
Compression
Fitting Side 3 Connection Type
FNPT

Description

Compression Tee Fitting, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Thread Size C 9/16-20, Thread Size B 1/4-18, Thread Size A 9/16-20, System of Measurement Imperial, Compatible Fitting Brands Swagelok, Material Grade 316, Maximum Operating Pressure 6,550 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.