Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Fitting Adapter, 10,150 psi

  • Mfr # 769L SS 3/16X 1/4

  • Zoro # G616135797


product price: $24.65
/ea

Key Features

Hex Size
1/2 in
Standards
ASTM A182, DIN EN10122-5
Connector Type
Adapter
System of Measurement
Imperial
Center-to-End 2 Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
769L SS 3/16X 1/4
Zoro #
G616135797
UPC #
-
Country of Origin
Israel

Dimensions

Hex Size
1/2 in
Center-to-End 2 Length
3/4 in
Center-to-End 1 Length
1 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/16 in

Details

Item
Compression Fitting Adapter
Standards
ASTM A182, DIN EN10122-5
Connector Type
Adapter
System of Measurement
Imperial
Operating Temperature - Minimum
-20 Degrees F
Fitting Side 1 Connection Type
Tube
Compatible Tube Material
Stainless Steel
Series
Let-Lok
Material Grade
316
Operating Temperature - Maximum
100 Degrees F
Compatible Tube Hardness
90 HRB
Ferrule Type
Double Ferrule
Fitting Shape
Elbow
Fitting Material
Stainless Steel
Application
Petrochemical

Description

Compression Fitting Adapter, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Let-Lok, System of Measurement Imperial, Standards ASTM A182, DIN EN10122-5, Compatible Tube Hardness 90 HRB, Compatible Tube Material Stainless Steel, Hex Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.