Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Fitting Adapter, 10,730 psi

  • Mfr # 739LMOB SS 1/8 X 5/16-24

  • Zoro # G916135794


product price: $11.99
/ea

Key Features

Standards
ASTM A276, ASTM A479, DIN EN10272
Hex Size
7/16 in
Fitting Material
Stainless Steel
Material Grade
316
Compatible Tube Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
739LMOB SS 1/8 X 5/16-24
Zoro #
G916135794
UPC #
-
Country of Origin
Israel

Dimensions

Hex Size
7/16 in
Overall Length
1 3/16 in
Thread Size 2
5/16-24
Fitting Side 2 Pipe Size
5/16 in
Fitting Side 1 Tube Outer Diameter
1/8 in

Details

Standards
ASTM A276, ASTM A479, DIN EN10272
Item
Compression Fitting Adapter
Fitting Material
Stainless Steel
Material Grade
316
Compatible Tube Material
Stainless Steel
Operating Temperature - Minimum
-20 Degrees F
Ferrule Type
Double Ferrule
Application
Petrochemical
Connector Type
Adapter
Fitting Shape
Straight
Fitting Side 1 Connection Type
Tube
System of Measurement
Imperial
Series
Let-Lok
Operating Temperature - Maximum
100 Degrees F
Compatible Tube Hardness
90 HRB

Description

Compression Fitting Adapter, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 3/16 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Let-Lok, System of Measurement Imperial, Standards ASTM A276, ASTM A479, DIN EN10272, Compatible Tube Hardness 90 HRB, Compatible Tube Material Stainless Steel, Hex Size 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.