Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Fitting Adapter, 3987 psi

  • Mfr # 769L SS 1 X 1

  • Zoro # G616135759


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Hex Size
1 3/8 in
Standards
ASTM A182, DIN EN10122-5
Fitting Shape
Elbow
Operating Temperature - Minimum
-20 Degrees F
Connector Type
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
769L SS 1 X 1
Zoro #
G616135759
UPC #
-
Country of Origin
Israel

Dimensions

Hex Size
1 3/8 in
Center-to-End 2 Length
1 27/32 in
Center-to-End 1 Length
1 15/16 in
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Pipe Size
1 in

Details

Standards
ASTM A182, DIN EN10122-5
Item
Compression Fitting Adapter
Fitting Shape
Elbow
Operating Temperature - Minimum
-20 Degrees F
Connector Type
Adapter
Series
Let-Lok
Fitting Side 1 Connection Type
Tube
Fitting Material
Stainless Steel
Material Grade
316
Compatible Tube Material
Stainless Steel
System of Measurement
Imperial
Ferrule Type
Double Ferrule
Application
Petrochemical
Compatible Tube Hardness
90 HRB
Operating Temperature - Maximum
100 Degrees F

Description

Compression Fitting Adapter, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Overall Length 1 15/16 in, Compatible Fitting Brands Parker A-LOK, Swagelok, Series Let-Lok, System of Measurement Imperial, Standards ASTM A182, DIN EN10122-5, Compatible Tube Hardness 90 HRB, Compatible Tube Material Stainless Steel, Hex Size 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.