Manual 2-Way Ball Valve, Let-Lok, 316 SS

  • Mfr # H-6800-SS-L-8MM-ICSS

  • Zoro # G008789621


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-6800-SS-L-8MM-ICSS
Zoro #
G008789621
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
8 mm
Overall Length
3.34 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
8 mm
Handle Height
1.97 in
Connection Size - Side 2
8 mm
Handle Length
1.22 in
Ball Opening Size
0.19 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Water
Connection Type
Tube x Tube
Item
Manual Two-Way Ball Valve
Body Material
316 Stainless Steel
Max. Pressure
6,000 PSI
Handle Type
Lever
Stem Type
Blowout Resistant
Stem Material
316 Stainless Steel
Seat Material
PCTFE
Seal Material
PTFE
Standards
ISO 15848-12006 (E)
Handle Material
Plastic
Operating Temperature - Maximum
500 Degrees F
Handle - Locking
Non-Locking
Coefficient of Volume (Cv)
1.5
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
Compression
Operating Temperature - Minimum
-40 Degrees F
Maximum Pressure - Steam
Not Rated
Color - Valve Handle
Black
Vented Ball Valve
Non-Vented
Vacuum Service Rating
Not Rated
Connection Type - Side 2
Compression
Valve Series
H6800

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Corrosive Chemicals, Natural Gas, Water, Valve Construction Three-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 6,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.