Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, SS, Comp 6 mm, FNPT 1/8", Comp 6 mm

  • Mfr # 771LF SS 6 MMX 1/8

  • Zoro # G503575248


product price: $54.35
/ea

Key Features

Specific Fitting Shape
Adapter Tee
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Hex Size
20 19/32 mm
Fitting Side C Tube Outer Diameter
6 mm
Fitting Side A Tube Outer Diameter
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771LF SS 6 MMX 1/8
Zoro #
G503575248
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
20 19/32 mm
Fitting Side C Tube Outer Diameter
6 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Pipe Size
1/8 in
Thread Size B
1/8-27
Overall Length
52 3/16 mm
Fitting Side 2 Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 3 Tube Outer Diameter
6 mm
Thread Size 2
1/8"-27

Details

Item
Compression Tee Fitting
Specific Fitting Shape
Adapter Tee
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Application
Hydraulics
Fitting Side B Connection Type
FNPT
Color
Silver
Fitting Material
Stainless Steel
Material Grade
316
Compatible Pipe Material
Stainless Steel
System of Measurement
Imperial/Metric
Compatible Tube Material
Stainless Steel
Compatible Fitting Brands
Swagelok
Fitting Side C Connection Type
Compression
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
1,500 Degrees F
Fitting Side A Connection Type
Compression
Vacuum Rating
30 inHG
Fitting Shape
Tee
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Fitting Side 3 Connection Type
Compression
Operating Pressure - Maximum
710 bar
For Media Type
Air, Gases, Non-Potable Water, Oils
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Maximum
1,500 Degrees F
Operating Temperature - Minimum
-65 Degrees F

Description

Compression Tee Fitting, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side C Tube Outer Diameter 6 mm, Thread Size B 1/8-27, System of Measurement Imperial/Metric, Compatible Fitting Brands Swagelok, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 52 3/16 mm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.