Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Nylon, 8 in., 7200 lb.

  • Mfr # S-MD-83NYB

  • Zoro # G6803063


product price: $562.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-MD-83NYB
Zoro #
G6803063
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
3 in
Mounting Height
11 in
Mounting Plate Size
8 1/2 in x 8 1/2 in
Mounting Plate Thickness
5/8 in
Mounting Bolt Dia.
1/2 in
Stem Dia.
No Stem
Overall Height
11in
Bolt Hole Spacing - Width
7 in
Mounting Plate Width
8 1/2 in
Overall Wheel Width
3 in
Bolt Hole Spacing - Length
7 in
For Axle Dia.
1 1/4 in
Mounting Plate Length
8 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Load Rating
7200 lb
Wheel Bearing Type
Ball
Wheel/Tread Color
Black
Wheel Hardness Rating
85 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
7 in x 7 in
Inside Bolt Hole Spacing
7 in x 7 in
Caster Plate Hole Pattern
D
Frame Finish
Enamel
Caster Brake Included
No
Extended Lead
No
Features
Floor Protective
Includes
Spanner Bushing
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Caster Temp. Range Available
Yes
Replacement Wheel
49H449
Wheel Color
Black
Thread Guards
No
Caster Stem Type
No Stem/Plate Included
Standards
ANSI ICWM
Swivel Raceway Type
Roller
Swivel Lock Type
No Lock Included
Wheel Core Material
Nylon
Load Rating Range
6000 lb and Greater
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Hard
Includes Thread Guards
No
Wheel Type
Flat-Free
Load Capacity - Maximum
7,200 lb
Mounting Hole Type
Hole
For Surface Type
Concrete
Mounting Plate Shape
Square
Wheel Core Type
Solid
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Temperature Range
-30 Degrees to 200 Degrees F

Description

Swivel, Plate Caster, Load Rating 7200 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 3 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.