Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Rubber, 5 5/8"H

  • Mfr # S-HS-4R-4SL-FB

  • Zoro # G9072181


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Wheel Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S-HS-4R-4SL-FB
Zoro #
G9072181
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4 in
Wheel Width
2 in
Mounting Height
5 5/8 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
Swivel Radius
3 5/8 in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Outside Slot Spacing - Length
5.25 in
Mounting Plate Length
6 1/2 in
Inside Slot Spacing - Width
2.438 in
Mounting Plate Width
4 1/2 in
Inside Slot Spacing - Length
4.938 in
Outside Slot Spacing - Width
3.375 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Side Brake
Load Rating
300 lb
Caster Mounting Type
Plate
Wheel Bearing Type
Plain
Wheel/Tread Color
Black
Wheel Hardness Rating
70 Shore A
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Red
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Frame Finish
Powder Coated
Swivel Lead
1 3/4 in
Leveling Caster
No
For Surface Type
Concrete
NSF Listed
No
Swivel Lock Type
4-Position Directional Lock
Operating Temperature Range
-30 Degrees to 250 Degrees F
Standards
ANSI ICWM
Wheel/Tread Hardness Rating
Soft
Tread
Flat
Load Rating Range
300 to 999 lb
Tire Style
Tubeless
Includes Thread Guards
No
Brake Location
Right Side
Wheel Type
Flat-Free
Wheel Core Type
Solid
Frame Color
Red
Swivel Construction
Kingpin
Wheel Bearing Material
Steel
Series
Heavy Service
Swivel Raceway Type
Single Ball
Frame Construction
Forged
Includes Mounting Fasteners
No
Wheel Core Material
Iron
With Toe Plate
No
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
ESD Conductive
Yes
Includes Spanner Bushing
Yes
Swivel Bearing Seal Type
Open
Load Capacity - Maximum
300 lb
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Swivel, Plate Caster, Load Rating 300 lb, Swivel Lock Type 4-Position Directional Lock, Wheel Dia. 4 in, Wheel Width 2 in, Wheel/Tread Material Rubber, Wheel Core Material Iron, Non-Marking No, Number of Wheels 1, Caster Brake Type Side Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.