Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plte Caster, Rgd, Phenolic, 8 in., 1400 lb.

  • Mfr # R-HS-8P

  • Zoro # G7556053


product price: $65.89
/ea

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Wheel Dia.
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-HS-8P
Zoro #
G7556053
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Wheel Width
2 in
Mounting Height
9 1/2 in
Mounting Plate Size
4 1/2 in x 6 1/2 in
Mounting Plate Thickness
5/16 in
Mounting Bolt Dia.
1/2 in
Overall Height
9-3/4in
For Axle Dia.
1/2 in
Overall Wheel Width
2 in
Mounting Plate Width
4 1/2 in
Outside Slot Spacing - Width
3.375 in
Inside Slot Spacing - Width
2.438 in
Outside Slot Spacing - Length
5.25 in
Inside Slot Spacing - Length
4.938 in
Mounting Plate Length
6 1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Phenolic
Caster Brake Type
No Brake
Load Rating
1400 lb
Wheel Bearing Type
Roller
Wheel/Tread Color
Black
Wheel Hardness Rating
90 Shore D
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Steel
Core Color
Black
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-3/8 in x 5-1/4 in
Inside Bolt Hole Spacing
2-7/16 in x 4-15/16 in
Caster Plate Hole Pattern
A
Caster Temp. Range Available
Yes
Extended Lead
No
Replacement Wheel
5VJ83
Wheel Color
Black
Standards
ANSI ICWM
Frame Finish
Enamel
Application
Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
Thread Guards
No
Caster Brake Included
No
Includes
Spanner Bushing
Includes Thread Guards
No
Swivel Lock Type
No Lock Included
Load Rating Range
1000 to 2999 lb
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Hard
Wheel Core Material
Phenolic
Wheel Type
Flat-Free
Load Capacity - Maximum
1,400 lb
Wheel Core Type
Solid
Mounting Plate Shape
Rectangle
Mounting Hole Type
Slot
For Surface Type
Concrete
Operating Temperature - Minimum
-50 Degrees F
Operating Temperature - Maximum
300 Degrees F
Operating Temperature Range
-50 Degrees to 300 Degrees F

Description

Rigid, Plate Caster, Load Rating 1400 lb, Swivel Lock Type No Lock Included, Wheel Dia. 8 in, Wheel Width 2 in, Wheel/Tread Material Phenolic, Wheel Core Material Phenolic, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.