Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Caster Epsd 5X2-1/16 Ft Wheel

  • Mfr # R-EPSD-FT5FT

  • Zoro # G0655980


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Dia.
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-EPSD-FT5FT
Zoro #
G0655980
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Wheel Width
2 11/16 in
Mounting Height
8 in
Mounting Plate Size
6 1/2 in x 7 1/2 in
Mounting Bolt Dia.
1/2 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Wheel/Tread Material
Steel
Caster Brake Type
No Brake
Wheel Bearing Type
Roller
Wheel Hardness Rating
188 BHN
Caster Frame Material
Steel
Non-Marking
Yes
Number of Wheels
1
Outside Bolt Hole Spacing
3-7/8 in x 5-1/4 in
Inside Bolt Hole Spacing
5-1/8 in x 6-1/4 in
Caster Plate Hole Pattern
B
Thread Guards
No
Includes Thread Guards
No
Swivel Construction
Kingpin
Wheel/Tread Hardness Rating
Extra Hard

Description

Rigid, Plate Caster, Wheel Dia. 5 in, Wheel Width 2 11/16 in, Wheel/Tread Material Steel, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.