Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Hsk2 6X2 Hi-Heat Metal

  • Mfr # R-HSK2-6HMB

  • Zoro # G1253213


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
Wheel Dia.
6
Wheel Width
2
Load Rating
1100
Mounting Bolt Dia.
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-HSK2-6HMB
Zoro #
G1253213
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Bolt Dia.
0.5

Details

Item
Rigid Hsk2 6X2 Hi-Heat Metal
Caster Sub-Type
Rigid
Load Rating
1100
Caster Frame Material
Steel
Core Color
Black
Number of Wheels
2
Outside Bolt Hole Spacing
3 3/8 x 5 1/4
Inside Bolt Hole Spacing
2 7/16 x 4 15/16
Frame Finish
High Heat Silver

Description

Rigid Hsk2 6X2 Hi-Heat Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.