Stainless Steel Workhorse Swivel Caster, 4" x 2" Metal Wheel

  • Mfr # S-WHS-4HMB

  • Zoro # G1228801


product price:  $336.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Metal
Wheel Dia.
4
Wheel Width
2
Mounting Height
5.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S-WHS-4HMB
Zoro #
G1228801
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
4
Wheel Width
2
Mounting Height
5.625
Mounting Plate Size
4 x 5
Mounting Bolt Dia.
0.375
Stem Dia.
No Stem
Overall Height
5-5/8in

Details

Item
Swivel Whs 4X2 Hi-Heat Metal
Caster Sub-Type
Swivel
Wheel/Tread Material
Metal
Load Rating
400
Wheel/Tread Color
High Heat Silver
Number of Mounting Holes
4
Tread Shape
Standard
Caster Frame Material
Stainless Steel
Core Color
High Heat Silver
Non-Marking
No
Number of Wheels
1
Outside Bolt Hole Spacing
3 x 3
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Caster Plate Hole Pattern
B
Caster Stem Type
No Stem/Plate Included
Caster Brake Included
No
Standards
ICWM
Replacement Wheel
W-420-HMB-1/2
Frame Finish
Stainless Steel
Thread Guards
No
Series
Stainless Steel Workhorse
Wheel/Tread Hardness Rating
Extra Hard
Operating Temperature Range
-22 to 750 deg(F)
Wheel Core Material
Metal

Description

Stainless Steel Workhorse Swivel Caster rated up to 750° F with 4" x 2" Metal Wheel with 1/2" High Heat Stainless Steel Shielded Precision Ball Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.