Shop HAMILTON

Stainless Steel Workhorse Swivel Caster, 5" x 2" Stainless Steel V-Grooved Wheel, 3/4" Delrin Bearing

  • Mfr # S-WHS-5SVZ

  • Zoro # G3697441


product price:  $579.99
/ea
Free Shipping & Returns

Key Features

Number of Wheels
1
Thread Guards
No
Caster Frame Material
Stainless Steel
Frame Finish
Stainless Steel
Standards
ICWM
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S-WHS-5SVZ
Zoro #
G3697441
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
2
Mounting Bolt Dia.
0.375
Mounting Height
6.5
Mounting Plate Size
4 x 5

Details

Number of Wheels
1
Thread Guards
No
Caster Frame Material
Stainless Steel
Frame Finish
Stainless Steel
Standards
ICWM
Inside Bolt Hole Spacing
2 5/8 x 3 5/8
Non-Marking
No
Caster Plate Hole Pattern
B
Replacement Wheel
W-520-SVZ-3/4
Core Color
Stainless
Load Rating
950
Item
Swivel Caster
Outside Bolt Hole Spacing
3 x 3
Wheel/Tread Material
Stainless Steel
Wheel Core Material
Stainless Steel
Series
Stainless Steel Workhorse
Number of Mounting Holes
4
Wheel/Tread Hardness Rating
Extra Hard
Wheel/Tread Color
Stainless
Tread Shape
V-groove
Operating Temperature Range
-40 to 250 deg(F)

Description

Stainless Steel Workhorse Swivel Caster, 5" x 2" Stainless Steel V-Grooved Wheel with 3/4" Delrin® Bearing

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.