1/4 Turn Latch Electrical Enclosures, 30 in H, 9 in D, 30 in W, 1, Steel

  • Mfr # N1A30309

  • Zoro # G610889870


product price:  $486.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
30 in
Nominal Height
30 in
Nominal Depth
9 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1A30309
Zoro #
G610889870
UPC #
62398028109
Country of Origin
Canada

Dimensions

Nominal Width
30 in
Nominal Height
30 in
Nominal Depth
9 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Powder Coated
Mounting
Wall
Cover Style
Solid
Standards
UL 50 Type 1; CSA Type 1; Complies with NEMA Type 1 IEC 60529, IP20; NEMA Type 1; IEC 60529, IP20
Includes
Inner Panel
Application
Designed for indoor use to house controls, instruments and components not requiring oil-tight or dust-tight protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.