1/4 Turn Latch Electrical Enclosures, 6 in H, 3 in D, 4 in W, NEMA 4X, 316 Stainless Steel

  • Mfr # EJ643S16

  • Zoro # G110888427


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
4 in
Nominal Height
6 in
Nominal Depth
3 in
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJ643S16
Zoro #
G110888427
UPC #
62398017349
Country of Origin
Canada

Dimensions

Nominal Width
4 in
Nominal Height
6 in
Nominal Depth
3 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 4X
Enclosure Material
316 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Natural
Finish
Smooth Brushed
Mounting
Panel
Standards
UL 508A Type 3R, 4, 4X, 12, and 13; CSA Type 3R, 4, 4X, 12, and 13; Complies with NEMA Type 3R, 4, 4X, 12 and 13 IEC 60529, IP66; NEMA Type 3R, 4, 4X, 12 and 13; IEC 60529, IP66
Includes
Inner Panel
Application
Designed for use as instrument enclosures, electric, hydraulic or pneumatic control housings, electrical junction boxes or terminal wiring enclosures; Provides protection where equipment may be hosed down or otherwise be very wet, or in specific applications where corrosion may be a problem; For high temperature applications, a gasket retainer may be required, please refer to factory.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.