1/4 Turn Latch with Handle Electrical Enclosures, 48 in H, 16 in D, 30 in W, 3R, 12, 4, Steel

  • Mfr # EN4SD483016LG

  • Zoro # G610892832


product price:  $959.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Nominal Width
30 in
Nominal Height
48 in
Nominal Depth
16 in
NEMA Enclosure Rating
3R,12,4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EN4SD483016LG
Zoro #
G610892832
UPC #
62398075945
Country of Origin
Canada

Dimensions

Nominal Width
30 in
Nominal Height
48 in
Nominal Depth
16 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
3R,12,4
Enclosure Material
Steel
Closure Method
1/4 Turn Latch with Handle
Cover Closure Type
Hinged
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Texture Powder Coated
Mounting
Wall
Cover Style
Solid
Standards
UL 508A Type 3R, 4, and 12; CSA Type 3R, 4, and 12 Mounting foot kit required to maintain UL/CSA external mounting requirements; Mounting foot kit required to maintain UL/CSA external mounting requirements; Complies with IEC 60529, IP66; IEC 60529, IP66; NEMA Type 3R, 4, and 12; NEMA Type 3R, 4, and 12
Application
Designed to enclose electrical and/or electronic equipment and protect against harsh, industrial environments for wallmount applications; Impressive styling features like hidden hinges, attractive latching systems make the Eclipse a suitable addition to any high-tech equipment installation; A wide range of sizes and practical accessories make this product line a complete package.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products