Clamps Electrical Enclosure, 16 in H, 6 in D, 12 in W, 12, 13, 4, 4X, Aluminum
Mfr # 1418N4ALB6
Zoro # G716282964
product price:Â $808.99
/ea
Free Shipping & Returns
Key Features
Enclosure Material
Aluminum
Closure Method
Clamps
Finish
Unfinished
Overall Height
16 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1418N4ALB6
Zoro #
G716282964
UPC #
623980383002
Country of Origin
Canada
Dimensions
Overall Height
16 in
Nominal Depth
6 in
Nominal Width
12 in
Nominal Height
16 in
Panel Width
9 in
Overall Width
12 in
Panel Height
13 in
Overall Depth
6 in
Details
Enclosure Material
Aluminum
Item
Electrical Enclosure
Closure Method
Clamps
Finish
Unfinished
Color
Silver
Includes
Removable Steel Inner Panel
Cover Closure Type
Hinged
Standards
CE Certified, CSA #LR21001, CSA Type 4, 4X, 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 4, 4X, 12 and 13, UL File #E65324
NEMA Enclosure Rating
12, 13, 4, 4X
Cover Style
Solid
IP Rating
IP66
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.