Clamps Electrical Enclosure, 16 in H, 6 in D, 20 in W, 12, 13, 3R, 4, Steel

  • Mfr # 1418N4CR6

  • Zoro # G816282949


product price:  $651.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Nominal Height
16 in
Nominal Depth
6 in
NEMA Enclosure Rating
12, 4, 13, 3R
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418N4CR6
Zoro #
G816282949
UPC #
623980379104
Country of Origin
Canada

Dimensions

Nominal Width
20 in
Nominal Height
16 in
Nominal Depth
6 in
Overall Height
16 in
Cover Material Thickness
14 ga
Overall Depth
6 in
Panel Height
13 in
Body Material Thickness
14 ga
Panel Width
17 in
Overall Width
20 in

Details

Item
Electrical Enclosure
NEMA Enclosure Rating
12, 4, 13, 3R
Enclosure Material
Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Color
Gray
Finish
ANSI 61 Powder Coated
Mounting
Wall
Cover Style
Solid
IP Rating
IP66
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 3R, 12, 4, IEC 60529, RoHS Compliant, UL 508A Type 3R,12, 4, UL File #E65324
Includes
Removable Inner Panel
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Environment - MERCH
Washdown

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.