Clamps Electrical Enclosure, 16 in H, 8 in D, 20 in W, 12, 13, Steel
Mfr # 1418CR8
Zoro # G016282596
product price:Â $565.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Cover Closure Type
Hinged
Nominal Height
16 in
NEMA Enclosure Rating
12, 13
Closure Method
Clamps
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1418CR8
Zoro #
G016282596
UPC #
623980364407
Country of Origin
Canada
Dimensions
Nominal Height
16 in
Overall Height
16 in
Nominal Depth
8 in
Nominal Width
20 in
Cover Material Thickness
14 ga
Panel Width
17 in
Overall Width
20 in
Panel Height
13 in
Body Material Thickness
14 ga
Overall Depth
8 in
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.