Clamps Electrical Enclosure, 24 in H, 6 in D, 12 in W, 12, 13, 3R, 4, Steel
Mfr # 1418N4AR6
Zoro # G816282987
product price:Â $636.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
12 in
Nominal Height
24 in
Nominal Depth
6 in
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1418N4AR6
Zoro #
G816282987
UPC #
623980378404
Country of Origin
Canada
Dimensions
Nominal Width
12 in
Nominal Height
24 in
Nominal Depth
6 in
Overall Height
24 in
Body Material Thickness
14 ga
Overall Depth
6 in
Cover Material Thickness
14 ga
Overall Width
12 in
Panel Width
9 in
Panel Height
21 in
Details
Item
Electrical Enclosure
NEMA Enclosure Rating
12, 13, 3R, 4
Enclosure Material
Steel
Closure Method
Clamps
Cover Closure Type
Hinged
Color
Gray
Finish
ANSI 61 Powder Coated
Cover Style
Solid
Includes
Removable Inner Panel
IP Rating
IP66
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 3R, 12, 4, IEC 60529, RoHS Compliant, UL 508A Type 3R,12, 4, UL File #E65324
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown
Product Type
Enclosure
Description
Electrical Enclosures
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.