Clamps Electrical Enclosure, 36 in H, 20 in D, 30 in W, 12, 13, Steel
Mfr # 1418M20
Zoro # G316282999
product price:Â $1,300.99
/eaKey Features
Color
Gray
Enclosure Material
Steel
Closure Method
Clamps
NEMA Enclosure Rating
12, 13
Cover Closure Type
Hinged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1418M20
Zoro #
G316282999
UPC #
623980369600
Country of Origin
Canada
Dimensions
Nominal Width
30 in
Nominal Height
36 in
Overall Height
36 in
Nominal Depth
20 in
Body Material Thickness
14 ga
Panel Height
33 in
Overall Width
30 in
Panel Width
27 in
Overall Depth
20 in
Cover Material Thickness
14 ga
Details
Color
Gray
Enclosure Material
Steel
Closure Method
Clamps
NEMA Enclosure Rating
12, 13
Cover Closure Type
Hinged
Finish
ANSI 61 Powder Coated
Includes
Removable Inner Panel
Item
Electrical Enclosure
Cover Style
Solid
IP Rating
IP54
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.