Clamps Electrical Enclosure, 48 in H, 12 in D, 36 in W, 12, 13, Steel

  • Mfr # 1418S12

  • Zoro # G916282863


product price:  $1,480.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Nominal Height
48 in
Closure Method
Clamps
Finish
ANSI 61 Powder Coated
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Overall Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1418S12
Zoro #
G916282863
UPC #
623980371108
Country of Origin
Canada

Dimensions

Nominal Height
48 in
Overall Height
48 in
Nominal Depth
12 in
Nominal Width
36 in
Overall Depth
12 in
Panel Height
45 in
Cover Material Thickness
14 ga
Body Material Thickness
14 ga
Panel Width
33 in
Overall Width
36 in

Details

Closure Method
Clamps
Finish
ANSI 61 Powder Coated
Standards
ANSI, cCSAus, CE Certified, CSA #LR21001, CSA Type 12 and 13, IEC 60529, RoHS Compliant, UL 508A Type 12 and 13, UL E65324
Item
Electrical Enclosure
Enclosure Material
Steel
Color
Gray
Includes
Removable Inner Panel
IP Rating
IP54
Cover Style
Solid
NEMA Enclosure Rating
12, 13
Mounting
Wall
Cover Closure Type
Hinged
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Product Type
Enclosure

Description

Electrical Enclosures

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products