Shop HAMMOND
See all product information
Create Account
Clamps Electrical Enclosures, 24 in H, 8 in D, 21.38 in W, NEMA 4, Steel
- Mfr # 1447SN4B8
- Zoro # G010888916
product price:Â
$
789.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
21.38 in
Nominal Height
24 in
Nominal Depth
8 in
NEMA Enclosure Rating
NEMA 4
Enclosure Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1447SN4B8
- Zoro #
- G010888916
- UPC #
- 62398041026
- Country of Origin
- Canada
Dimensions
- Nominal Width
- 21.38 in
- Nominal Height
- 24 in
- Nominal Depth
- 8 in
Details
- Item
- Electrical Enclosures
- NEMA Enclosure Rating
- NEMA 4
- Enclosure Material
- Steel
- Closure Method
- Clamps
- Cover Closure Type
- Hinged
- Knockouts
- Yes
- Metallic / Non-Metallic
- Metallic
- Color
- Gray
- Mounting
- Wall
- Cover Style
- Solid
- Standards
- UL 508A Type 3R, 4; CSA Type 3R, 4; Complies with NEMA Type 3R, 4, 12 IEC 60529, IP66; NEMA Type 3R, 4, 12; IEC 60529, IP66; Appropriate components are required to maintain these standards.
- Includes
- Inner Panel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.