Handle Electrical Enclosure, 42 in H, 10 in D, 30 in W, 12, 13, 3R, 4, 4X, Stainless Steel
Mfr # HW423010SSHK
Zoro # G616282415
product price:Â $2,779.99
/eaKey Features
Closure Method
Handle
IP Rating
IP66
Nominal Depth
10 in
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
Finish
Smooth Brushed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HW423010SSHK
Zoro #
G616282415
UPC #
623980101170
Country of Origin
Canada
Dimensions
Nominal Depth
10 in
Overall Height
42 in
Nominal Height
42 in
Nominal Width
30 in
Cover Material Thickness
14 ga
Body Material Thickness
14 ga
Panel Width
27 in
Overall Depth
10 in
Panel Height
39 in
Overall Width
30 in
Details
Closure Method
Handle
IP Rating
IP66
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X and 12, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X and 12, UL File #E65324
Finish
Smooth Brushed
Item
Electrical Enclosure
Cover Style
Solid
Enclosure Material
Stainless Steel
Color
Silver
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Cover Closure Type
Hinged
Compatible Panel Model Number
18P3927
Product Type
Enclosure
Environment - MERCH
Washdown and Corrosion Resistant
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.