Handle Electrical Enclosure, 72 in H, 21 in D, 72 in W, 12, Steel
Mfr # 1422F20F
Zoro # G916282504
product price: $5,243.99
/eaKey Features
Nominal Depth
21 in
Nominal Width
72 in
Finish
ANSI 61 Powder Coated
Overall Height
72.13 in
Mounting
Floor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1422F20F
Zoro #
G916282504
UPC #
623980402406
Country of Origin
Canada
Dimensions
Nominal Depth
21 in
Nominal Width
72 in
Overall Height
72.13 in
Nominal Height
72 in
Overall Width
72.06 in
Panel Height
68 in
Overall Depth
20.69 in
Panel Width
68 in
Body Material Thickness
14 ga
Details
Finish
ANSI 61 Powder Coated
Item
Electrical Enclosure
Mounting
Floor
Cover Style
Solid
Standards
CE Certified, CSA #LR21001, CSA Type 12, IEC 60529, RoHS Compliant, UL 508A Type 12, UL File #E65324
Closure Method
Handle
NEMA Enclosure Rating
12
IP Rating
IP54
Color
Gray
Includes
Removable Inner Panel
Cover Closure Type
Hinged
Enclosure Material
Steel
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Product Type
Enclosure
Description
Electrical Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.