Latches Electrical Enclosure, 16 in H, 8 in D, 14 in W, 12, 13, 3R, 4, 4X, Aluminum

  • Mfr # EJ16148AL

  • Zoro # G416282509


product price:  $627.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
14 in
Nominal Height
16 in
Overall Height
16 in
Finish
Unfinished
Nominal Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EJ16148AL
Zoro #
G416282509
UPC #
623980059389
Country of Origin
Canada

Dimensions

Nominal Width
14 in
Nominal Height
16 in
Overall Height
16 in
Nominal Depth
8 in
Panel Width
12.88 in
Overall Depth
8 in
Panel Height
14.75 in
Overall Width
14 in

Details

Finish
Unfinished
NEMA Enclosure Rating
12, 13, 3R, 4, 4X
Closure Method
Latches
Item
Electrical Enclosure
Includes
Removable Galvanized Inner Panel
Enclosure Material
Aluminum
Color
Silver
Standards
CE Certified, CSA #LR21001, CSA Type 3R, 4, 4X, 12, and 13, IEC 60529, RoHS Compliant, UL 508A Type 3R, 4, 4X, 12, and 13, UL File #E65324
IP Rating
IP66
Cover Closure Type
Hinged
Cover Style
Solid
Environment - MERCH
Washdown and Corrosion Resistant
Product Type
Junction Box
Includes Knockouts
Knockouts Not Included

Description

Electrical Enclosures

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.