Shop All Electrical Enclosures
Hammond Mfg.
N4, 12 Eclipse encl., 12 x 24 x 6, Steel/Lt. Gray
Mfr # EN4SD12246LG
Zoro # G910892747
product price: $246.59
/ea
Free Shipping & Returns
$246.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24
- Depth 6
- Material Steel
- Color RAL 7035 Light Gray
- Standards UL 508A Type 3R, 4, and 12; CSA Type 3R, 4, and 12 Mounting foot kit required to maintain UL/CSA external mounting requirements; Mounting foot kit required to maintain UL/CSA external mounting requirements; Complies with IEC 60529, IP66; IEC 60529, IP66; NEMA Type 3R, 4, and 12; NEMA Type 3R, 4, and 12
Product Information
- Brand Hammond Mfg.
- MFR # EN4SD12246LG
- Zoro # G910892747
- UPC # 62398006901
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Width | 24 |
Depth | 6 |
Length | 12 |
Size | 12 in x 24 in x 6 in (H x W x D) |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Beam Clamp, Malleable, 1/2" (FS-5710-1/2 PL)
- REMINGTON INDUSTRIES 1/4in. Heat Shrink 2:1 Sleeving, Black Thin-Wall PVC Tubing, 8 ft Length (1/4PVCHSBLA8)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75 W x 4 D (F1.5X4LG6)
- GE Miniature Circuit Breaker, THQMV Series 225A, 2 Pole, 120/240V AC (THQMV225D)
- HAMMOND MFG. N4, 12 Eclipse encl., 60 x 36 x 12, Steel/Lt. Gray (EN4SD603612LG)
- HAMMOND MFG. N4, 12 Eclipse Junior Enclosure with Panel, 4 x 4 x 4, Steel/Gray (EJ444)
- HAMMOND MFG. N4, 12 J Box Hinged, 6x4x3, Steel/Gray (HJ643HLP)
- HAMMOND MFG. Type 3R Meter 2 Dr Cabinet, 36x36x12, Steel/Gray (C3RMC363612)
- HAMMOND MFG. N1 Screw Cover, 12 x 12 x 8, Steel/Gray (CS12128)
- HAMMOND MFG. N4, 12 J Box Hinged, 12x12x6, Steel/Gray (HJ12126HLP)
- WIEGMANN Fiberglass Enclosure, 7.73 in H, 8 in W, 6 in D, 12, 4X, 6P, Hinged (HW-RHJ80806CHQRWW)
- Hammond Mfg. Electrical Enclosures