Hammond Mfg.
Type 3R CT Cabinet, 48x36x11, Steel/Gray
Mfr # HCT483611H
Zoro # G910893096
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$634.39
Free 30-Day Returns
Key Features
- Width 36
- Depth 11
- Material Galvannealed Steel
- Color Gray
- Standards UL 50 Type 3R; Complies with NEMA Type 3R IEC 60529, IP24; NEMA Type 3R; IEC 60529, IP24
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Magnetic Contactor, 110V AC, 50/60 Hz (LC2D40AF7)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120VH1021)
- ANCOR Grey 16 AWG Primary Wire - 100' (102410)
- EATON Switch, Maint, On/None/On, Screw (8004K28N1V2)
- HAMMOND MFG. N4, 12 J Box Hinged, 12x12x6, Steel/Gray (HJ12126HLP)
- HAMMOND MFG. N4, 12 J Box Hinged, 8x8x4, Steel/Gray (HJ884HLP)
- HAMMOND MFG. N4, 12 Eclipse encl., 60 x 36 x 12, Steel/Lt. Gray (EN4SD603612LG)
- HAMMOND MFG. N1 Screw Cover, 12 x 12 x 8, Steel/Gray (CS12128)
- HAMMOND MFG. Galvanized Steel Enclosure, 14 in D (HCT484814H)
- HAMMOND MFG. N4 Disconnect Enclosure with Panel and Handle, 60 x 37-3/8 x 16, Steel/Gray (1447SL16HK)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, 12, 13, 3, 3R, 3RX, 4, 4X, Hinged (A16H1606SSLP)
- Hammond Mfg. Electrical Enclosures