- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Masks & Respiratory Protection
- /
- Cloth Face Masks
- /
- Face Mask, White, Cotton, Reusable, PK5
Hanes
Face Mask, White, Cotton, Reusable, PK5
- Zoro #: G7318334
- Mfr #: GMSKP5
Tap to zoom
Hover or click to zoom
$8.00
6% off
$7.50
pkg. of 5 ($1.50/ea)
- Promotion Restriction: Not eligible for promotion
- Mask Size: Universal
- Color: White
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $7.50
Hanes #GMSKP5 Specifications
- Zoro #: G7318334
- Mfr #: GMSKP5
- Promotion Restriction: Not eligible for promotion
- Mask Size: Universal
- Color: White
- Individually Packaged: No
- Width: 7 1/4 in
- Disposable/ Reusable: Reusable
- Height: 5 1/4 in
- Mask Material: Cotton
- ASTM Splash Rating: Not Rated
- NIOSH Rating: Not Rated
- Washable: Yes
- Number of Layers: 3
- Mask Attachment Type: Ear Loops
- Item: Face Mask
- Mask Style: Earloop Mask
- ISO Cleanroom Class: Not Rated
- Country of Origin (subject to change): Multiple
Description
Face Mask, Earloop Mask, Cotton, Universal Mask Size, White, Package Quantity 5
Restrictions and Compliance
- ***
Reviews of Hanes #GMSKP5
Explore more
- HANES Hanes Face Mask Wht 10Pk MASKN2-WHITE
- SAFE HANDLER Reusable 2 Ply Cotton Washable Adult Face Mask, Black (6-Pack) BLSH-ES01-RCFM-6
- SKULLERZ BY ERGODYNE Blue Contoured Face Mask with Filter, S/M, PK120 8802F(X)-C
- SKULLERZ BY ERGODYNE Gray Contoured Face Mask with Filter, S/M 8802F(X)
- SKULLERZ BY ERGODYNE Blue Contoured Face Mask with Filter, L/XL 8802F(X)
- TECGEN Face Mask, 6" H, 4" W, Tan, Fabric, Reusable FRSGMASK-5TTN
- PRIMOCARE Reusable, Anti-microbial Face Mask, Navy Blue, Adult, 5 PK PRRMBL
- INTERSTATE SAFETY Reusable Unisex Face Masks Assorted Kit with Round/Ear Loop - 100% Cotton (WHITE / BLACK / GREEN) 40360
- PAST TIME SIGNS Pasttime Signs PTSM058 Flames Gaiter Reusable Face Mask PTSM058
- SKULLERZ BY ERGODYNE Black Contoured Face Cover Mask, 2XL/3XL, PK120 8800-CASE
- Hanes Cloth Face Masks