Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Dryer, Membrane, 12 to 40.4 CFM

  • Mfr # HMM6-6F

  • Zoro # G2458005


product price: $2,610.99
/ea
Free Shipping & Returns

Key Features

ISO Class
2, 3, 4, 5, 6
CFM
12.0 to 40.4
Dew Point (Deg. F)
-40 to 50
Width (In.)
11 in
Series
HMM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMM6-6F
Zoro #
G2458005
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
11 in
Height (In.)
27 in
Overall Width
133 mm
Overall Height
28 in
Overall Depth
5 1/4 in
Air Inlet Size
3/4 in
Air Outlet Size
3/4 in

Details

ISO Class
2, 3, 4, 5, 6
CFM
12.0 to 40.4
Dew Point (Deg. F)
-40 to 50
Series
HMM
Max. Ambient Temp. (F)
150 Degrees F
Includes
Auto Drain, Oil Removal Prefilter
Filter
Grade 5 Coalescing
Type
Membrane
Inlet/Outlet (In.)
3/4 in
Max. Inlet Temp. (Deg. F)
150 Degrees F
Item
Membrane Air Dryer
Max. Pressure (PSI)
200 psi
Standards
ISO 7183
Weight
6.2 kg
Finish
Powder Coated
Dew Point
40 Degrees F
Filter Element Life
6 mo
Filter Included
Grade 5 Coalescing
Maximum Flow Rate
41.3 cfm
Number of Air Outlets
1
Filter Element Compatibility
F04-B-PF/HF
Maximum Ambient Temperature
150 Degrees F
Maximum Operating Temperature
150 Degrees F
Drain Type
Automatic
Air Inlet Type
NPT
Maximum Operating Pressure
200 psi
Minimum Flow Rate
12 cfm
Filter Type
Coalescing
Number of Air Inlets
1
Housing Material
Aluminum
Body Material
Aluminum
Filtered Substance
Oil, Water

Description

Membrane Air Dryer, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 41.3 cfm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 150 Degrees F, Maximum Ambient Temperature 150 Degrees F, Drain Type Automatic, ISO Class 2, 3, 4, 5, 6, Dew Point 40 Degrees F, Overall Width 133 mm, Overall Height 28 in, Series HMM, Air Outlet Size 3/4 in, Body Material Aluminum, Features -, Filter Element Compatibility F04-B-PF/HF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.