Talis C Single-Hole Faucet 90 with Pop-Up Drain, 1.2 GPM in Brushed Nickel

  • Mfr # 14127821

  • Zoro # G322972594


product price:  $611.99
/ea
Free Shipping & Returns

Key Features

Width
2.1 in
Color
Brushed Nickel
Height
6.9 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14127821
Zoro #
G322972594
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2.1 in
Height
6.9 in
Length
5 in

Details

Color
Brushed Nickel
Item
Single Hole Bathroom Faucet

Description

Design With a range of models and styles, paired with the quality and design you expect from hansgrohe, dream bathrooms become a reality. Bath faucets by hansgrohe exude beautiful design with superior performance and durability. Pick your desired faucet, then browse the entire product suite for complementary accessories. German engineering ensures a lifetime of consistent and dependable operation. Maintenance Products that function perfectly are essential. To ensure that they do, every hansgrohe product 100% air tested in production. hansgrohe faucets feature a silicone aerator that optimizes water flow performance, resists mineral deposit build-up, and is designed to be easily wiped clean. Installation Can be installed in existing 1 or 3 hole counter configurations. Standard 3/8-inch pipe connection hoses included (attached). Baseplate sold separately. Please comply with all local, state, and federal plumbing codes and regulations. Installation instruction link below.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.