Shop HAPPIMESS
See all product information
Create Account
Savannah 35.5"H Coastal Handwoven Water Hyacinth 3-Tier Freestanding Storage Tower w/Metal Frame an
- Mfr # SHF2015A
- Zoro # G423939540
product price:Â
$
64.99
/ea
Key Features
Material
Metal/Water Hyacinth
Color
Brown
Finish
Dip Glue
Width
11.81 in
Overall Depth
9.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHF2015A
- Zoro #
- G423939540
- UPC #
- 196868155775
- Country of Origin
- Viet Nam
- Material
- Metal/Water Hyacinth
- Item
- Storage Rack
- Color
- Brown
- Finish
- Dip Glue
Dimensions
- Width
- 11.81 in
- Overall Depth
- 9.45 in
- Overall Height
- 35.43 in
Description
Savannah 35.5 in. H Coastal Handwoven Water Hyacinth 3-Tier Freestanding Storage Tower with Metal Frame and Handles, Natural. Introduce a touch of natural elegance to your home with this versatile storage tower. Featuring three generously sized woven baskets nestled within a sleek metal frame, this piece beautifully marries texture and structure. It's the perfect solution for decluttering your living room, bathroom, or bedroom while adding a warm, organic element to your decor.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.