Shop HAPPIMESS
See all product information
Create Account
Jacob 31.5in Hand-Woven Wicker Storage Trunk, Distressed Black
- Mfr # HPM9003D
- Zoro # G622981821
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Color
Distressed Black
Assembly
Yes
Overall Height
18.7 in
Lid Type
Removable Lid
Material
Rattan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HPM9003D
- Zoro #
- G622981821
- UPC #
- 196868067597
- Country of Origin
- Indonesia
- Color
- Distressed Black
- Assembly
- Yes
- Item
- Storage Trunk
- Lid Type
- Removable Lid
- Material
- Rattan
- Capacity
- 3.45 cu.ft
Dimensions
- Overall Height
- 18.7 in
- Overall Width
- 31.5 in
- Overall Depth
- 18.7 in
Description
This distressed black wicker trunk is perfect for entryways or underneath consoles. In addition to adding style to a room, its removable lid and storage capacity make it a practical and durable solution for toys, shoes, or books. Best of all, this versatile trunk folds flat for storage and is easy to assemble, so it can be tucked under a bed when not in use.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.