Shop HAPPIMESS
See all product information
Create Account
Brooks Woven Hyacinth Rectangular Storage Baskets with Lids and Handles, Natural (Set of 3), 3PK
- Mfr # BSK2006A-3SET
- Zoro # G522981891
product price:Â
$
85.99
/pk of 3, $28.66/ea
Key Features
Material
Metal/Water Hyacinth
Capacity
1.73 cu.ft
Color
Natural
Overall Width
21.65 in
Overall Depth
16.54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSK2006A-3SET
- Zoro #
- G522981891
- UPC #
- 196868119043
- Country of Origin
- Viet Nam
- Material
- Metal/Water Hyacinth
- Item
- Storage Basket
- Capacity
- 1.73 cu.ft
- Color
- Natural
- Assembly
- No
- Features
- Hinged Lid
Dimensions
- Overall Width
- 21.65 in
- Overall Depth
- 16.54 in
- Overall Height
- 10.04 in
Description
Our set of three large storage baskets will organize your living room, bedroom, office or kitchen in classic farmhouse style. Woven from natural water hyacinth, these sturdy nesting baskets have a metal frame. The attached lids make them easy to stack and keep clutter out of sight.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.