Shop HOMEROOTS
See all product information
Create Account
60in White Open Shelving TV Stand
- Mfr # 332883
- Zoro # G523439261
product price:Â
$
550.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Length
24 in
Width
60 in
Stand Type
TV Stand
Finish
Glossy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 332883
- Zoro #
- G523439261
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 24 in
- Width
- 60 in
- Height
- 15.75 in
Details
- Color
- White
- Assembly Required
- Full Assembly Needed
- Stand Type
- TV Stand
- Finish
- Glossy
- Capacity
- 100
- Material
- Manufactured Wood
- Item
- TV Stands
Description
Practical, space saving, and good looking, this 60-inch white open shelving tv stand is a versatile media storage solution. To add to the versatility, this piece features open non-concealed storage that can be used for not only storage but display as well. Convert your room into a special place with your favorite collectibles and tv accessories that is suitable for living room, bedroom, or office. 24-inch H x 60-inch W x 15.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.