Shop HAPPIMESS
See all product information
Create Account
Levity 35.5"H Coastal Handwoven Water Hyacinth 3-Tier Round Freestanding Storage Rack w/Metal Frame
- Mfr # SHF2013A
- Zoro # G923939507
product price:Â
$
68.99
/ea
Key Features
Material
Metal/Water Hyacinth
Color
Brown
Overall Depth
12.01 in
Overall Height
35.43 in
Width
12.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHF2013A
- Zoro #
- G923939507
- UPC #
- 196868155737
- Country of Origin
- Viet Nam
- Material
- Metal/Water Hyacinth
- Color
- Brown
- Item
- Storage Rack
- Finish
- Dip Glue
Dimensions
- Overall Depth
- 12.01 in
- Overall Height
- 35.43 in
- Width
- 12.01 in
Description
Levity 35.5 in. H Coastal Handwoven Water Hyacinth 3-Tier Round Freestanding Storage Rack with Metal Frame and Handles, Natural. Effortlessly organize your home with this charming three-tiered storage tower. Crafted with beautifully woven baskets set within a durable frame, this piece combines natural texture with streamlined design. It offers a stylish solution for tidying up any room, from the bathroom to the living area, bringing both function and a touch of organic warmth to your decor.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.