Shop HAPPIMESS
See all product information
Create Account
Clara Hand-Woven Hyacinth Rectangle Storage Floor Baskets with Handles, Brown (Set of 3), 3PK
- Mfr # BSK2001B-3SET
- Zoro # G422981823
product price:Â
$
70.99
/pk of 3, $23.66/ea
Key Features
Color
Brown
Assembly
No
Material
Water Hyacinth
Overall Height
16.93 in
Overall Width
16.14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BSK2001B-3SET
- Zoro #
- G422981823
- UPC #
- 196868118954
- Country of Origin
- Viet Nam
- Color
- Brown
- Item
- Floor Basket
- Assembly
- No
- Material
- Water Hyacinth
- Capacity
- 1.11 cu.ft
Dimensions
- Overall Height
- 16.93 in
- Overall Width
- 16.14 in
- Overall Depth
- 11.42 in
Description
Organize your living room, bedroom, bathroom or nursery in classic farmhouse style with our set of three woven storage totes. They're hand-woven from natural hyacinth fibers and have attached side handles. These versatile baskets can hold toys and blankets, organize the changing table or gather craft supplies.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.