Shop HAPPIMESS
See all product information
Create Account
Colt 21.06" Coastal Bohemian Handwoven Hyacinth Barrel Storage Stool with Lid, Black
- Mfr # SSL1001C
- Zoro # G123939550
product price:Â
$
66.99
/ea
Key Features
Material
Metal/Water Hyacinth/Fabric
Overall Width
13.98 in
Color
Black
Overall Height
21.06 in
Hardware Finish
Dip Glue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSL1001C
- Zoro #
- G123939550
- UPC #
- 196868155096
- Country of Origin
- Viet Nam
- Material
- Metal/Water Hyacinth/Fabric
- Item
- Storage Stool
- Color
- Black
- Hardware Finish
- Dip Glue
Dimensions
- Overall Width
- 13.98 in
- Overall Height
- 21.06 in
- Overall Depth
- 13.98 in
Description
Colt 21.06" Coastal Bohemian Handwoven Hyacinth Barrel Storage Stool with Lid, Black. Our handwoven storage stool can serve as an ottoman or end table in any bohemian or southwestern style home. This item makes it easy to hide away extra accessories and remove clutter from any living room or entryway. Made of water hyacinth, this storage stool is the perfect way to infuse some natural, vintage decor into your home.
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.